Outdoor Metal Halide Flood Lights
304 Found
Lithonia Lighting
Floodlight
Item #: 394419
CAT #: TFR400MTATBSCWAPERLPI
UPC: 745981238508
Sign In or Register to view pricing and more.
Lithonia Lighting
400W Floodlight, MH
Item #: 17010
CAT #: TFL400MRA2TBSCWALPI
UPC: 745975201402
Sign In or Register to view pricing and more.
RAB
250W MH Floodlight *** Discontinued ***
Item #: 4188
CAT #: FZH250PSQ
UPC: 019813178370
Sign In or Register to view pricing and more.
RAB
EZ FLOOD 150W MH QT HPF AND LAMP BRONZE
Item #: 107652
CAT #: EZHH150QT
UPC:
Sign In or Register to view pricing and more.
RAB
Floodlight Fixture, 120 Volt, 70 Watt *** Discontinued ***
Item #: 4528
CAT #: FFH70
UPC: 019813174709
Sign In or Register to view pricing and more.
Appleton
Flood Light, Pulse Start Metal Halide, 400W, 120-277V, Bronze
Item #: 243419
CAT #: GAM771PMTI2
UPC: 781381078061
Sign In or Register to view pricing and more.
Lithonia Lighting
Outdoor Floodlight
Item #: 263830
CAT #: TFA1000MTATBVLPI
UPC:
Sign In or Register to view pricing and more.
Metalux
WN Series, 4 Lamp Replacement Lens
Item #: 308132
CAT #: WN-4A-U
UPC: 080083517756
Sign In or Register to view pricing and more.
Lumark
100W MP MULTI-TAP
Item #: 180018
CAT #: MPSF10K-MT
UPC: 623961978111
Sign In or Register to view pricing and more.
Lithonia Lighting
TFA-1000M-TA2-TB-IS-PER-LPI
Item #: 394383
CAT #: TFA-1000M-TA2-TB-IS-PER-LPI
UPC: 745980647059
Sign In or Register to view pricing and more.
Lumark
1500W MH MULTI-TAP
Item #: 436621
CAT #: MHXL-5-1500-MT
UPC:
Sign In or Register to view pricing and more.
Appleton
1000 W Hps Areamaster Slipfit
Item #: 459823
CAT #: G-AM865L-48
UPC: 781381518772
Sign In or Register to view pricing and more.
Lithonia Lighting
TFR-250M-TA-TB-SCWA-IS-LPI
Item #: 394315
CAT #: TFR-250M-TA-TB-SCWA-IS-LPI
UPC: 745978486226
Sign In or Register to view pricing and more.
Lithonia Lighting
HID FIXT-TITLE 24
Item #: 524645
CAT #: TFL400MRA2TBSCWALPIREGC1
UPC: 745972716404
Sign In or Register to view pricing and more.
Day-Brite
DAY FSI400PMT-PSC-LP
Item #: 426635
CAT #: FSI400PMT-PSC-LP
UPC: 781370989491
Sign In or Register to view pricing and more.
Lumark
400W MH 5-TAP TRUNNION W/LAMP BRONZE
Item #: 496823
CAT #: MPWR-65T-400-5T-LL
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
Floodlight
Medium Floodlight, 400 Watt Metal Halide, Horizontal, Multi-tap Ballast-Prewired 277 Volt, Super CWA pulse-start ballast, NEMA twist-lock receptacle only, Lamp included, SKU - 828832
Item #: 394419
CAT #: TFR400MTATBSCWAPERLPI
UPC: 745981238508
Category:
Outdoor Metal Halide Flood Lights
Sign In or Register to view pricing and more.
Lithonia Lighting
400W Floodlight, MH
Flood Light, 400W MH, Mogul Base with Horizontal Socket Position, Multi-Tap Pulse Start Ballast, Lamp Included
Item #: 17010
CAT #: TFL400MRA2TBSCWALPI
UPC: 745975201402
Category:
Outdoor Metal Halide Flood Lights
Sign In or Register to view pricing and more.
RAB
250W MH Floodlight *** Discontinued ***
250W MH FloodlightFlood Light, 250W MH, Trunnion Mount, SS Screws. Lamp Included. *** Discontinued ***
Item #: 4188
CAT #: FZH250PSQ
UPC: 019813178370
Category:
Outdoor Metal Halide Flood Lights
Sign In or Register to view pricing and more.
RAB
EZ FLOOD 150W MH QT HPF AND LAMP BRONZE
EZ FLOOD 150W MH QT HPF AND LONG LIFE LAMP BRONZE
Item #: 107652
CAT #: EZHH150QT
UPC:
Category:
Outdoor Metal Halide Flood Lights
Sign In or Register to view pricing and more.
RAB
Floodlight Fixture, 120 Volt, 70 Watt *** Discontinued ***
Flood Light, 70W MH, Glass Lens, IntegraHood Glare Shield, SS Clip. Lamp Included. *** Discontinued ***
Item #: 4528
CAT #: FFH70
UPC: 019813174709
Category:
Outdoor Metal Halide Flood Lights
Sign In or Register to view pricing and more.
Appleton
Flood Light, Pulse Start Metal Halide, 400W, 120-277V, Bronze
Areamaster Flood Light, Pulse Start Metal Halide, 400 Watt, 120-277 Volt, Color: Bronze, Mount: Knuckle
Item #: 243419
CAT #: GAM771PMTI2
UPC: 781381078061
Category:
Outdoor Metal Halide Flood Lights
Sign In or Register to view pricing and more.
Lithonia Lighting
Outdoor Floodlight
LIT TFA 1000M TATBVLPI 1000W MH FLOOD 5TAP BALLAST W/ LAMP
Item #: 263830
CAT #: TFA1000MTATBVLPI
UPC:
Category:
Outdoor Metal Halide Flood Lights
Sign In or Register to view pricing and more.
Metalux
WN Series, 4 Lamp Replacement Lens
WN Series, 4 Lamp Replacement Lens
Item #: 308132
CAT #: WN-4A-U
UPC: 080083517756
Category:
Outdoor Metal Halide Flood Lights
Sign In or Register to view pricing and more.
Lumark
100W MP MULTI-TAP
LUM MPSF10K-MT 100W MP MULTI-TAP
Item #: 180018
CAT #: MPSF10K-MT
UPC: 623961978111
Category:
Outdoor Metal Halide Flood Lights
Sign In or Register to view pricing and more.
Lithonia Lighting
TFA-1000M-TA2-TB-IS-PER-LPI
LIT TFA-1000M-TA2-TB-IS-PER-LPI
Item #: 394383
CAT #: TFA-1000M-TA2-TB-IS-PER-LPI
UPC: 745980647059
Category:
Outdoor Metal Halide Flood Lights
Sign In or Register to view pricing and more.
Lumark
1500W MH MULTI-TAP
1500W MH MULTI-TAP
Item #: 436621
CAT #: MHXL-5-1500-MT
UPC:
Category:
Outdoor Metal Halide Flood Lights
Sign In or Register to view pricing and more.
Appleton
1000 W Hps Areamaster Slipfit
Appleton Gam 865l 48 Flood
Item #: 459823
CAT #: G-AM865L-48
UPC: 781381518772
Category:
Outdoor Metal Halide Flood Lights
Sign In or Register to view pricing and more.
Lithonia Lighting
TFR-250M-TA-TB-SCWA-IS-LPI
LIT TFR-250M-TA-TB-SCWA-IS-LPI
Item #: 394315
CAT #: TFR-250M-TA-TB-SCWA-IS-LPI
UPC: 745978486226
Category:
Outdoor Metal Halide Flood Lights
Sign In or Register to view pricing and more.
Lithonia Lighting
HID FIXT-TITLE 24
HID FIXT-TITLE 24
Item #: 524645
CAT #: TFL400MRA2TBSCWALPIREGC1
UPC: 745972716404
Category:
Outdoor Metal Halide Flood Lights
Sign In or Register to view pricing and more.
Day-Brite
DAY FSI400PMT-PSC-LP
DAY FSI400PMT-PSC-LP
Item #: 426635
CAT #: FSI400PMT-PSC-LP
UPC: 781370989491
Category:
Outdoor Metal Halide Flood Lights
Sign In or Register to view pricing and more.
Lumark
400W MH 5-TAP TRUNNION W/LAMP BRONZE
400W MH 5-TAP TRUNNION W/LAMP BRONZE
Item #: 496823
CAT #: MPWR-65T-400-5T-LL
UPC:
Category:
Outdoor Metal Halide Flood Lights
Sign In or Register to view pricing and more.