Flood Lights - H.I.D. / CFL

471 Found
Lithonia Lighting

Floodlight

Item #: 394419
CAT #: TFR400MTATBSCWAPERLPI
UPC: 745981238508
Sign In or Register to view pricing and more.
Lithonia Lighting

400W Floodlight, MH

Item #: 17010
CAT #: TFL400MRA2TBSCWALPI
UPC: 745975201402
Sign In or Register to view pricing and more.
Lithonia Lighting

Oodlight With Multi-tap Ballast, Lamp Included In Carton

Item #: 82124
CAT #: TFL250SRA2TBLPI
UPC: 784231035115
Sign In or Register to view pricing and more.
Lithonia Lighting

HPS Micro Floodlight

Item #: 187627
CAT #: F70SL120M6
UPC: 745973505441
Sign In or Register to view pricing and more.
RAB

250W MH Floodlight *** Discontinued ***

Item #: 4188
CAT #: FZH250PSQ
UPC: 019813178370
Sign In or Register to view pricing and more.
RAB

FUTURE FLOOD 100W HPS 120V NPF AND LAMP *** Discontinued ***

Item #: 4814
CAT #: FF100
UPC: 019813173108
Sign In or Register to view pricing and more.
RAB

EZ FLOOD 150W MH QT HPF AND LAMP BRONZE

Item #: 107652
CAT #: EZHH150QT
UPC:
Sign In or Register to view pricing and more.
RAB

Floodlight Fixture, 120 Volt, 70 Watt *** Discontinued ***

Item #: 4528
CAT #: FFH70
UPC: 019813174709
Sign In or Register to view pricing and more.
Appleton

Flood Light, Pulse Start Metal Halide, 400W, 120-277V, Bronze

Item #: 243419
CAT #: GAM771PMTI2
UPC: 781381078061
Sign In or Register to view pricing and more.
Lithonia Lighting

Outdoor Floodlight

Item #: 263830
CAT #: TFA1000MTATBVLPI
UPC:
Sign In or Register to view pricing and more.
Metalux

WN Series, 4 Lamp Replacement Lens

Item #: 308132
CAT #: WN-4A-U
UPC: 080083517756
Sign In or Register to view pricing and more.
Hubbell - Lighting

Flood Light, Pulse Start Metal Halide, 1000W, Bronze

Item #: 16278
CAT #: MVM-1000H-268
UPC:
Sign In or Register to view pricing and more.
Appleton

Areamaster 400w Hps 480v W/ftr

Item #: 261082
CAT #: G-AM775L-48
UPC: 781381324298
Sign In or Register to view pricing and more.
Appleton

Areamaster 400w Hps 480v Trun

Item #: 261040
CAT #: G-AM771L-48
UPC: 781381324229
Sign In or Register to view pricing and more.
Lithonia Lighting

HID FIXT-TITLE 24

Item #: 524645
CAT #: TFL400MRA2TBSCWALPIREGC1
UPC: 745972716404
Sign In or Register to view pricing and more.
Day-Brite

DAY FSI400PMT-PSC-LP

Item #: 426635
CAT #: FSI400PMT-PSC-LP
UPC: 781370989491
Sign In or Register to view pricing and more.
Lithonia Lighting

Floodlight

Medium Floodlight, 400 Watt Metal Halide, Horizontal, Multi-tap Ballast-Prewired 277 Volt, Super CWA pulse-start ballast, NEMA twist-lock receptacle only, Lamp included, SKU - 828832
Item #: 394419
CAT #: TFR400MTATBSCWAPERLPI
UPC: 745981238508
Sign In or Register to view pricing and more.
Lithonia Lighting

400W Floodlight, MH

Flood Light, 400W MH, Mogul Base with Horizontal Socket Position, Multi-Tap Pulse Start Ballast, Lamp Included
Item #: 17010
CAT #: TFL400MRA2TBSCWALPI
UPC: 745975201402
Sign In or Register to view pricing and more.
Lithonia Lighting

Oodlight With Multi-tap Ballast, Lamp Included In Carton

Oodlight With Multi-tap Ballast, Lamp Included In Carton
Item #: 82124
CAT #: TFL250SRA2TBLPI
UPC: 784231035115
Sign In or Register to view pricing and more.
Lithonia Lighting

HPS Micro Floodlight

Micro Floodlight, 70W HPS, 120V, Color: Dark Bronze, Lamp Included
Item #: 187627
CAT #: F70SL120M6
UPC: 745973505441
Sign In or Register to view pricing and more.
RAB

250W MH Floodlight *** Discontinued ***

250W MH FloodlightFlood Light, 250W MH, Trunnion Mount, SS Screws. Lamp Included. *** Discontinued ***
Item #: 4188
CAT #: FZH250PSQ
UPC: 019813178370
Sign In or Register to view pricing and more.
RAB

FUTURE FLOOD 100W HPS 120V NPF AND LAMP *** Discontinued ***

FUTURE FLOOD 100W HPS 120V NPF AND LAMP BRONZE *** Discontinued ***
Item #: 4814
CAT #: FF100
UPC: 019813173108
Sign In or Register to view pricing and more.
RAB

EZ FLOOD 150W MH QT HPF AND LAMP BRONZE

EZ FLOOD 150W MH QT HPF AND LONG LIFE LAMP BRONZE
Item #: 107652
CAT #: EZHH150QT
UPC:
Sign In or Register to view pricing and more.
RAB

Floodlight Fixture, 120 Volt, 70 Watt *** Discontinued ***

Flood Light, 70W MH, Glass Lens, IntegraHood Glare Shield, SS Clip. Lamp Included. *** Discontinued ***
Item #: 4528
CAT #: FFH70
UPC: 019813174709
Sign In or Register to view pricing and more.
Appleton

Flood Light, Pulse Start Metal Halide, 400W, 120-277V, Bronze

Areamaster Flood Light, Pulse Start Metal Halide, 400 Watt, 120-277 Volt, Color: Bronze, Mount: Knuckle
Item #: 243419
CAT #: GAM771PMTI2
UPC: 781381078061
Sign In or Register to view pricing and more.
Lithonia Lighting

Outdoor Floodlight

LIT TFA 1000M TATBVLPI 1000W MH FLOOD 5TAP BALLAST W/ LAMP
Item #: 263830
CAT #: TFA1000MTATBVLPI
UPC:
Sign In or Register to view pricing and more.
Metalux

WN Series, 4 Lamp Replacement Lens

WN Series, 4 Lamp Replacement Lens
Item #: 308132
CAT #: WN-4A-U
UPC: 080083517756
Sign In or Register to view pricing and more.
Hubbell - Lighting

Flood Light, Pulse Start Metal Halide, 1000W, Bronze

Flood Light, Pulse Start Metal Halide, 1000 Watt, Bronze, 120-277 Volt, Trunnion Mount, Yoke
Item #: 16278
CAT #: MVM-1000H-268
UPC:
Sign In or Register to view pricing and more.
Appleton

Areamaster 400w Hps 480v W/ftr

Areamaster 400w Hps 480v W/ftr
Item #: 261082
CAT #: G-AM775L-48
UPC: 781381324298
Sign In or Register to view pricing and more.
Appleton

Areamaster 400w Hps 480v Trun

App Gam771l-48 400w Hps flood
Item #: 261040
CAT #: G-AM771L-48
UPC: 781381324229
Sign In or Register to view pricing and more.
Lithonia Lighting

HID FIXT-TITLE 24

HID FIXT-TITLE 24
Item #: 524645
CAT #: TFL400MRA2TBSCWALPIREGC1
UPC: 745972716404
Sign In or Register to view pricing and more.
Day-Brite

DAY FSI400PMT-PSC-LP

DAY FSI400PMT-PSC-LP
Item #: 426635
CAT #: FSI400PMT-PSC-LP
UPC: 781370989491
Sign In or Register to view pricing and more.
Page 1 of 30
471 Items found