Flood Light, LED, 126W, 120-277V, Black
Item #:
1049607
Cat #:
PFL126LED
UPC:
765364704062
Sign In or Register to view pricing and more.
Sustainable
Made in USA
Documents & Guides
LED Floodlight, 126W, 4500K, Lumens: 13,180, 120/208/240/277 Color: Black. Life: 200,000 Hours. DLC Compliant
Overview
LED Floodlight, 126W, 4500K, Lumens: 13,180, 120/208/240/277 Color: Black. Life: 200,000 Hours. DLC Compliant
The optic flood lights from Atlas Lighting Products are the most powerful LED flood lights available in the market today. Using optical grade individual acrylic lenses that deliver more lumens to the desired target, they guarantee more footcandles, less glare and less wasted light.
Also known as: 765364704062, PFL126LED
Specifications
Color: | Black |
Wattage: | 126 |
Mounting: | Trunnion |
Color Temperature: | 4500 (Cool White) |
Lumens: | 13000 |
Light Technology: | LED |
Dimmable: | Yes |
Standards: | DLC Listed (Standard) |
Color: | Black |
Mounting: | Trunnion |
Lumens: | 13000 |
Dimmable: | Yes |
Wattage: | 126 |
Color Temperature: | 4500 (Cool White) |
Light Technology: | LED |
Standards: | DLC Listed (Standard) |
Customer Reviews
No reviews for this product
(0)