LED Floodlight, Slipfitter Mount *** Discontinued ***
Item #:
1037784
Cat #:
PFL126LEDS
UPC:
765364704086
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Floodlight, Slipfitter Mount, 126 Watt, 120-277, 13180 Lumens, 4500K, Bronze, Rated 200,000 Hours, DLC Listed *** Discontinued ***
Overview
LED Floodlight, Slipfitter Mount, 126 Watt, 120-277, 13180 Lumens, 4500K, Bronze, Rated 200,000 Hours, DLC Listed *** Discontinued ***
The optic flood lights from Atlas Lighting Products are the most powerful LED flood lights available in the market today. Using optical grade individual acrylic lenses that deliver more lumens to the desired target, they guarantee more footcandles, less glare and less wasted light.
Also known as: 765364704086, PFL126LEDS
Specifications
Wattage: | 126 |
Color Temperature: | 4500 (Cool White) |
Mounting: | Slipfitter |
Color: | Bronze |
Lumens: | 13000 |
Light Technology: | LED |
Dimmable: | Yes |
Standards: | DLC Listed (Standard) |
Wattage: | 126 |
Mounting: | Slipfitter |
Lumens: | 13000 |
Dimmable: | Yes |
Color Temperature: | 4500 (Cool White) |
Color: | Bronze |
Light Technology: | LED |
Standards: | DLC Listed (Standard) |
Customer Reviews
No reviews for this product
(0)