Flood Light, LED, 84.19W, 120-277V, Black
Item #:
687292
Cat #:
PFL84LED
UPC:
765364010767
Sign In or Register to view pricing and more.
Sustainable
Made in USA
Documents & Guides
LED Floodlight, 84.19W, 4334K, Lumens: 7443, Dimensions: 9.91" x 12.08" x 10.53", Multi-Volt. Color: Black. Life: 200,000 Hours. Replaces up to 400W MH. DLC Compliant. Made in USA
Overview
LED Floodlight, 84.19W, 4334K, Lumens: 7443, Dimensions: 9.91" x 12.08" x 10.53", Multi-Volt. Color: Black. Life: 200,000 Hours. Replaces up to 400W MH. DLC Compliant. Made in USA
The optic flood lights from Atlas Lighting Products are the most powerful LED flood lights available in the market today. Using optical grade individual acrylic lenses that deliver more lumens to the desired target, they guarantee more footcandles, less glare and less wasted light.
Also known as: 765364010767, PFL84LED
Specifications
Wattage: | 82 |
Color: | Black |
Mounting: | Trunnion |
Color Temperature: | 4500 (Cool White) |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 7440 |
Standards: | DLC Listed (Standard) |
Wattage: | 82 |
Mounting: | Trunnion |
Light Technology: | LED |
Lumens: | 7440 |
Color: | Black |
Color Temperature: | 4500 (Cool White) |
Dimmable: | Yes |
Standards: | DLC Listed (Standard) |
Customer Reviews
No reviews for this product
(0)