LED Floodlight, 62.46W, 120-277V

Item #: 1049615
Cat #: PFMXW64LED
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 62.46W, 4500K, Lumens: 8480, 0-10V Dimming, Color: Dark Bronze, Life: 200,000 Hours, Replaces up to 400W MH, DLC Compliant

Overview

LED Floodlight, 62.46W, 4500K, Lumens: 8480, 0-10V Dimming, Color: Dark Bronze, Life: 200,000 Hours, Replaces up to 400W MH, DLC Compliant
Producing up to 142 lumens per watt, the Extra Wide Floods provide an extra wide distribution (NEMA 7x7) that is recommended for accent lighting on short setbacks and for sign and wall wash applications. They produce a smooth, even and uniform light pattern.
Also known as: PFMXW64LED

Specifications

Wattage: 62
Color: Dark Bronze
Mounting: Knuckle
Color Temperature: 4500 (Cool White)
Light Technology: LED
Dimmable: Yes
Lumens: 7384
Wattage: 62
Mounting: Knuckle
Light Technology: LED
Lumens: 7384
Color: Dark Bronze
Color Temperature: 4500 (Cool White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)