Flood Light, LED, 26.6W, 2104 Lumens, With Sensor
Item #:
1117063
Cat #:
ML-2L3K-1-DB
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Marshall LED Twin Head Security Flood Light, Die Cast Aluminum Heads and Mounting Plate, 180 degree, PIR Occupancy Sensor, 26.6 Watt, 2104 Lumens, Color Temperature: 3000K, 120V, Dark Bronze
Overview
Marshall LED Twin Head Security Flood Light, Die Cast Aluminum Heads and Mounting Plate, 180 degree, PIR Occupancy Sensor, 26.6 Watt, 2104 Lumens, Color Temperature: 3000K, 120V, Dark Bronze
Also known as: ML-2L3K-1-DB
Specifications
Color Temperature: | 3000 (Warm White) |
Color: | Dark Bronze |
Volts AC: | 120 |
Type: | Motion Sensor, Floodlight |
Standards: | California Proposition 65 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Color: | Dark Bronze |
Type: | Motion Sensor, Floodlight |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)