LED Floodlight, 121 Watt, 14590 Lumen, 5000K, 120-277V
Item #:
1115722
Cat #:
FDLS-120WLED0-UNIV-50
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Large Floodlight, 121 Watt, 14590 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish, Yoke Mount
Overview
LED Large Floodlight, 121 Watt, 14590 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish, Yoke Mount
Also known as: FDLS-120WLED0-UNIV-50
Specifications
Mounting: | Yoke |
Material: | Die Cast Aluminum |
Color Temperature: | 5000 (Bright White) |
Wattage: | 121 |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 14590 |
Mounting: | Yoke |
Color Temperature: | 5000 (Bright White) |
Color: | Bronze |
Dimmable: | Yes |
Material: | Die Cast Aluminum |
Wattage: | 121 |
Light Technology: | LED |
Lumens: | 14590 |
Customer Reviews
No reviews for this product
(0)