Flood Light, LED, 129W, 120-277V, Carbon Bronze
Item #:
787413
Cat #:
NFFLD-A40-T
UPC:
080083721092
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
129W LED Flood - Trunnion Mount, 120-277V, Carbon Bronze. Replaces up to 400W HID.
Overview
129W LED Flood - Trunnion Mount, 120-277V, Carbon Bronze. Replaces up to 400W HID.
Also known as: 080083721092, NFFLD-A40-T
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 129 |
Mounting: | Trunnion |
Color: | Bronze |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Mounting: | Trunnion |
Light Technology: | LED |
Wattage: | 129 |
Color: | Bronze |
Customer Reviews
No reviews for this product
(0)