85W LED Floodlight, 40K, Trunnion Mount, Bronze

Item #: 1139135
Cat #: NFFLD-C25-T
UPC: 080083801220
Sign In or Register to view pricing and more.
Documents & Guides
Night Falcon LED Floodlight, 85 Watt, 4000K, 120-277V, Trunnion, Carbon Bronze

Overview

Night Falcon LED Floodlight, 85 Watt, 4000K, 120-277V, Trunnion, Carbon Bronze
The Night Falcon™ LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a costeffective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation to insure longevity of both the fixture and the LEDs. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, building facade lighting, accent and signage lighting in both commercial and industrial applications. The Night Falcon luminaire is UL/cUL listed for wet locations and is IP66 rated.
Also known as: 080083801220, NFFLD-C25-T

Specifications

Lumens: 10500
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Color: Bronze
Wattage: 128
Light Technology: LED
Lumens: 10500
Mounting: Trunnion
Wattage: 128
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)