50W LED Flood Light, 4750 Lumen, 5000K, 100-277V, Magnetic Base
Item #:
407621
Cat #:
FL-50-100-277MB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
50 Watt Medium Beam LED Flood Light, 4750 Lumen, 5000K, 100-277 Volt, Magnetic Base
Overview
50 Watt Medium Beam LED Flood Light, 4750 Lumen, 5000K, 100-277 Volt, Magnetic Base
Also known as: FL-50-100-277MB
Specifications
Material: | Die Cast Aluminum |
Color Temperature: | 5000 (Bright White) |
Lumens: | 4750 |
Mounting: | Trunnion |
Wattage: | 50 |
Light Technology: | LED |
Material: | Die Cast Aluminum |
Lumens: | 4750 |
Wattage: | 50 |
Color Temperature: | 5000 (Bright White) |
Mounting: | Trunnion |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)