LED Flood Light, 80W, 7600L, 5000K, 100-277V
Item #:
735318
Cat #:
FL-80-100-277
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Flood Light, 80 Watt, 7600 Lumen, 5000K, 100-277 Volt, IP65, Medium Beam
Overview
LED Flood Light, 80 Watt, 7600 Lumen, 5000K, 100-277 Volt, IP65, Medium Beam
Also known as: FL-80-100-277
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 7600 |
Wattage: | 80 |
Mounting: | Trunnion |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Wattage: | 80 |
Light Technology: | LED |
Lumens: | 7600 |
Mounting: | Trunnion |
Customer Reviews
No reviews for this product
(0)