FUT.FLOOD 52W COOL ARM ON-OFF 7X

Item #: 788912
Cat #: FFLED52
UPC: 019813224398
Sign In or Register to view pricing and more.
Documents & Guides
FUTURE FLOOD 52W LED COOL ARM ON-OFF 7X6 BRONZE

Overview

FUTURE FLOOD 52W LED COOL ARM ON-OFF 7X6 BRONZE
Also known as: 019813224398, FFLED52

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 7597
Wattage: 52
Mounting: Knuckle
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 7597

Customer Reviews

No reviews for this product
(0)