Flood Light, LED, 1-Light, 150W, 120-277V, Bronze
Item #:
641629
Cat #:
FXLED150SFN
UPC:
019813926070
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Flood Light, LED, 1-Light, 150 Watt, 120-277 Volt, Lumens: 19217, CRI: 71, Color Temperature: 4000K, Color: Bronze, Mount: Heavy-Duty Slipfitter, Replaces 400 Watt Metal Halide
Overview
Flood Light, LED, 1-Light, 150 Watt, 120-277 Volt, Lumens: 19217, CRI: 71, Color Temperature: 4000K, Color: Bronze, Mount: Heavy-Duty Slipfitter, Replaces 400 Watt Metal Halide
66% energy cost savings vs. HID NEMA Type - 6H x 6V. Air-Flow technology heat dissipation. 100,000-hour LED lifespan. 5-year warranty.
Also known as: 019813926070, FXLED150SFN
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 150 |
Mounting: | Slipfitter |
Color: | Bronze |
Light Technology: | LED |
Lumens: | 21534 |
Color Temperature: | 4000 (Cool White) |
Mounting: | Slipfitter |
Light Technology: | LED |
Wattage: | 150 |
Color: | Bronze |
Lumens: | 21534 |
Customer Reviews
No reviews for this product
(0)