Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
No Documents Available
Landscape 1640 Lumens Spot Bullet 13W 5000K Verde Green
Overview
Landscape 1640 Lumens Spot Bullet 13W 5000K Verde Green
Also known as: 019813331294, HSLED13VG
Specifications
Color Temperature: | 5100 (Bright White) |
Color: | Verde Green |
Wattage: | 13 |
Mounting: | Box |
Light Technology: | LED |
Lumens: | 1502 |
Color Temperature: | 5100 (Bright White) |
Wattage: | 13 |
Light Technology: | LED |
Color: | Verde Green |
Mounting: | Box |
Lumens: | 1502 |
Customer Reviews
No reviews for this product
(0)