LED Small Floodlight, 40 Watt, 3460 Lumen, 4000K, 120-277V
Item #:
804087
Cat #:
STKLPF2K-8
UPC:
190096001583
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Small Floodlight, 40 Watt, 3460 Lumen, 4000K, 80CRI, 120-277 Volt, Knuckle Mount, Textured Dark Bronze
Overview
LED Small Floodlight, 40 Watt, 3460 Lumen, 4000K, 80CRI, 120-277 Volt, Knuckle Mount, Textured Dark Bronze
Also known as: 190096001583, STKLPF2K-8
Specifications
Color: | Dark Bronze |
Color Temperature: | 4000 (Cool White) |
Wattage: | 40 |
Mounting: | Knuckle |
Lumens: | 3460 |
Light Technology: | LED |
Color: | Dark Bronze |
Wattage: | 40 |
Lumens: | 3460 |
Color Temperature: | 4000 (Cool White) |
Mounting: | Knuckle |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)