RUL LED Streetlight, Type 5 Medium, 50W, 4000K, 120V

Item #: 930498
Cat #: RULHT5MEC40K-12UFNES-K1
UPC:
Sign In or Register to view pricing and more.
RUL LED Streetlight, Horizontal Tenon Mount, Type 5 Medium, 50W, 4000K, 120V, Unfinished, 3-pin NEMA Receptacle, Utility Label, 10kV Surge Protection; kitted with whip, arm, photocontrol.

Overview

RUL LED Streetlight, Horizontal Tenon Mount, Type 5 Medium, 50W, 4000K, 120V, Unfinished, 3-pin NEMA Receptacle, Utility Label, 10kV Surge Protection; kitted with whip, arm, photocontrol.
The RUL LED Rural Utility luminaire delivers ultra-efficient LED lighting with a low total cost of ownership and a quick return on investment for end users requiring a 70-100W HPS or 100-175W Mercury Vapor replacement solution. By providing industry-leading efficacy of up to 114 lumens per watt and an industry-leading 10-year limited warranty, Cree is changing the assumptions associated with purchasing and maintaining utility and residential security lighting. While its lightweight design, tool-less entry, and easy installation make the RUL LED Rural Utility Luminaire an ideal solution for any contractor. Kitted options available. Applications: Rural, residential, street lighting, agricultural, and general security lighting
Also known as: RULHT5MEC40K-12UFNES-K1

Specifications

Mounting: Arm
Type: Barnlight, Photocell, 0-10V Dimming
Volts AC: 120
Color: Gray
Wattage: 50
Light Technology: LED
Mounting: Arm
Volts AC: 120
Wattage: 50
Type: Barnlight, Photocell, 0-10V Dimming
Color: Gray
Light Technology: LED

Customer Reviews

No reviews for this product
(0)