LED Area Light, 85W, 7500L, 5000K, 120-277V

Item #: 1183213
Cat #: HZDFCEG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 85 Watt, 7500 Lumen, 5000K, 120-277 Volt, Clear Glass Lens, 360° Distribution, 180 Minute Battery Backup, [UL 844 Class I Div. 2]

Overview

LED Area Light, 85 Watt, 7500 Lumen, 5000K, 120-277 Volt, Clear Glass Lens, 360° Distribution, 180 Minute Battery Backup, [UL 844 Class I Div. 2]
Also known as: HZDFCEG

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 85
Color: Gray
Type: Area Light
Volts AC Range: 208, 240, 120
Light Technology: LED
Angle: 360°
Color Temperature: 5000 (Bright White)
Color: Gray
Volts AC Range: 208, 240, 120
Angle: 360°
Wattage: 85
Type: Area Light
Light Technology: LED

Customer Reviews

No reviews for this product
(0)