LED Area Luminare, 40W, 5300L, 5000K, 120-277V

Item #: 1001322
Cat #: STW9C2NC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminare, 40 Watt, 5300 Lumen, 5000K, 80CRI, Polycarbonate Diffused Lens, 120-277 Volt, 360° Beam Distribution, 0-10V Dimming, Crouse-Hinds Retro-Fit Mounting

Overview

LED Area Luminare, 40 Watt, 5300 Lumen, 5000K, 80CRI, Polycarbonate Diffused Lens, 120-277 Volt, 360° Beam Distribution, 0-10V Dimming, Crouse-Hinds Retro-Fit Mounting
Also known as: STW9C2NC

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 40
Color: Gray
Type: Area Light, 0-10V Dimming
Volts AC Range: 208, 240, 120
Light Technology: LED
Dimmable: Yes
Angle: 360°
Color Temperature: 5000 (Bright White)
Color: Gray
Volts AC Range: 208, 240, 120
Dimmable: Yes
Wattage: 40
Type: Area Light, 0-10V Dimming
Light Technology: LED
Angle: 360°

Customer Reviews

No reviews for this product
(0)