LED Area Luminaire, 133 Watt, 4000K, 120-277V

Item #: 1426860
Cat #: RSX1-LED-P4-40K-R4-MVOLT-RPA-FAO-DDBXD
UPC: 193047433068
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminaire, 133 Watt, 4000K, 70 CRI, 120-277 Volt, Type IV Wide Distribution, Round Pole Mounting, Dark Bronze

Overview

LED Area Luminaire, 133 Watt, 4000K, 70 CRI, 120-277 Volt, Type IV Wide Distribution, Round Pole Mounting, Dark Bronze
With up to 17,000 lumens, the RSX1 can replace 70W to 400W metal halide luminaires, saving up to 75% on energy. Coupled with nLight® AIR wireless controls, the RSX family provides enhanced end-user experiences and unmatched energy savings. Available with eight unique mountings, the RSX is specifically designed to provide one-for-one solutions for replacing existing metal halide or high-pressure sodium lighting. RSX1 luminaires provide superior illumination at prices that will allow customers to meet their financial payback thresholds.
Also known as: 193047433068, RSX1-LED-P4-40K-R4-MVOLT-RPA-FAO-DDBXD

Specifications

Color: Dark Bronze
Light Technology: LED
Color: Dark Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)