Vaya Flood LP, 40° 3000K
Item #:
1155772
Cat #:
350-000007-18
UPC:
87182913820
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Vaya Flood LP is designed for general purpose flood wash and accent lighting applications. 45W, Lumens: 2,025, Beam Angle: 40°, CRI: 80, Connector: 3-conductor whip for power - 5ft long, Control: On / Off, Input Voltage: 100V to 240 VAC, 50 / 60Hz, IP66 Wet location listed.
Overview
Vaya Flood LP is designed for general purpose flood wash and accent lighting applications. 45W, Lumens: 2,025, Beam Angle: 40°, CRI: 80, Connector: 3-conductor whip for power - 5ft long, Control: On / Off, Input Voltage: 100V to 240 VAC, 50 / 60Hz, IP66 Wet location listed.
Also known as: 87182913820, 350-000007-18
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 45 |
Light Technology: | LED |
Angle: | 40° |
Color Temperature: | 3000 (Warm White) |
Light Technology: | LED |
Wattage: | 45 |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)