LED Outdoor Wall Cylinder, 16.9W, 537L, 3000K, 120V, Antique Bronze

Item #: 1092061
Cat #: P5674-20/30K
UPC: 785247190201
Sign In or Register to view pricing and more.
LED Outdoor Wall Cylinder, 16.9 Watt, 537 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Antique Bronze Finish

Overview

LED Outdoor Wall Cylinder, 16.9 Watt, 537 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Antique Bronze Finish
Also known as: 785247190201, P5674-20/30K

Specifications

Color Temperature: 3000 (Warm White)
Color: Antique Bronze
Volts AC: 120
Wattage: 17
Type: Cylindrical
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Type: Cylindrical
Light Technology: LED
Color: Antique Bronze
Wattage: 17
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)