ALED78 T III W/ 8 " POLE MNTI

Item #: 344924
Cat #: ALED3T78
UPC: 019813029917
Sign In or Register to view pricing and more.
Documents & Guides
ALED78 TYPE III WITH 8 Inch POLE MOUNTING ARM COOL LED BRONZE

Overview

ALED78 TYPE III WITH 8 Inch POLE MOUNTING ARM COOL LED BRONZE
Also known as: 019813029917, ALED3T78

Specifications

Mounting: Pole
Color Temperature: 5100 (Bright White)
Wattage: 78
Volts AC Range: 208, 240, 120
Color: Bronze
Light Technology: LED
Mounting: Pole
Wattage: 78
Color: Bronze
Color Temperature: 5100 (Bright White)
Volts AC Range: 208, 240, 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)