AREA 104W CUTOFF NEUT.480

Item #: 589104
Cat #: ALEDC104N/480
UPC: 019813045580
Sign In or Register to view pricing and more.
Documents & Guides
Area Lights 14390 Lumens Aled 104W Cutoff 4000K 480V Pole Mount Bronze

Overview

Area Lights 14390 Lumens Aled 104W Cutoff 4000K 480V Pole Mount Bronze
Also known as: 019813045580, ALEDC104N/480

Specifications

Color Rendering Index (CRI): 71
Color Temperature: 4000 (Cool White)
Wattage: 104
Color: Bronze
Color Rendering Index (CRI): 71
Wattage: 104
Color Temperature: 4000 (Cool White)
Color: Bronze

Customer Reviews

No reviews for this product
(0)