LED Canopy, 120-277V, 4900L, 4000K, Dark Bronze

Item #: 1122827
Cat #: C-CP-A-SQ-49L-40K-DB
UPC: 849665016557
Sign In or Register to view pricing and more.
Documents & Guides
LED Canopy, 120-277V, 44W, 4900L, 4000K, Dark Bronze

Overview

LED Canopy, 120-277V, 44W, 4900L, 4000K, Dark Bronze
LONG-LASTING, EFFICIENT LIGHTING WITH PRECISE ILLUMINATION PERFORMANCE An affordable lighting solution built for performance, the C-Lite LED outdoor canopy lights by Cree are simple to install and offer substantial energy and maintenance savings.
Also known as: 849665016557, C-CP-A-SQ-49L-40K-DB

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Type: Canopy
Wattage: 36
Volts AC Range: 208, 240, 120
Light Technology: LED
Color: Dark Bronze
Type: Canopy
Volts AC Range: 208, 240, 120
Color Temperature: 4000 (Cool White)
Wattage: 36
Light Technology: LED

Customer Reviews

No reviews for this product
(0)