This product has been discontinued.
LED Canopy, 120-277V, 7900L, 4000K, White
Item #:
1122833
Cat #:
C-CP-A-SQ-79L-40K-WH
UPC:
849665016533
Sign In or Register to view pricing and more.
Documents & Guides
LED Canopy Light, 67W, 120-277V, Lumens: 7900, Color Temperature: 4000K, CRI: 70, Wet Location, Color: White. Rated Average Life: 170,000
Overview
LED Canopy Light, 67W, 120-277V, Lumens: 7900, Color Temperature: 4000K, CRI: 70, Wet Location, Color: White. Rated Average Life: 170,000
An affordable lighting solution built for performance, the C-Lite LED outdoor canopy lights by Cree are simple to install and offer substantial energy and maintenance savings.
Also known as: 849665016533, C-CP-A-SQ-79L-40K-WH
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 67 |
Type: | Canopy |
Color: | White |
Volts AC Range: | 208, 240, 120 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Type: | Canopy |
Volts AC Range: | 208, 240, 120 |
Wattage: | 67 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)