Canopy Light, LED, 36W

Item #: 966171
Cat #: E.CC5L03NZ
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Canopy Light, LED, Color Temperature: 4000K (Neutral White), 36 Watt, Lumens: 3700, 70 CRI

Overview

Canopy Light, LED, Color Temperature: 4000K (Neutral White), 36 Watt, Lumens: 3700, 70 CRI
Also known as: E.CC5L03NZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 36
Volts AC Range: 208, 240, 120
Color: Bronze
Type: Canopy Light
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 208, 240, 120
Type: Canopy Light
Wattage: 36
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)