LED Garage Luminaire, 107 Watt, 11850 Lumen, 3000K, 120-277V
Item #:
1276120
Cat #:
G3-DD-5-32L-1000-WW-G2-UNV-MGY
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Garage & Canopy Luminaire, 107 Watt, 11850 Lumen, 3000K, 120-277 Volt, 0-10V Dimming, Type 5 Symmetrical Distribution, Medium Gray Finish
Overview
LED Garage & Canopy Luminaire, 107 Watt, 11850 Lumen, 3000K, 120-277 Volt, 0-10V Dimming, Type 5 Symmetrical Distribution, Medium Gray Finish
Also known as: G3-DD-5-32L-1000-WW-G2-UNV-MGY
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120-277 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 11850 |
Wattage: | 107 |
Color Temperature: | 3000 (Warm White) |
Light Technology: | LED |
Lumens: | 11850 |
Volts AC: | 120-277 |
Dimmable: | Yes |
Wattage: | 107 |
Customer Reviews
No reviews for this product
(0)