LED Vapor Tite, Large, 120V, Pendant Mount, 1200L

Item #: 1122940
Cat #: C-VT-A-LGPD-12L-40K-GR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Vapor Tite, Large, 120V, Pendant Mount, 1200L, 4000K, Gray

Overview

LED Vapor Tite, Large, 120V, Pendant Mount, 1200L, 4000K, Gray
RUGGED FIXTURES OFFERING RELIABLE ILLUMINATION Designed for rugged environments, C-Lite LED outdoor vapor tight lighting by Cree provides clean, even illumination in areas where dirt, dust and moisture are present.. ***Discontinued***
Also known as: C-VT-A-LGPD-12L-40K-GR

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: Gray
Type: Jelly Jar
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Gray
Light Technology: LED
Volts AC: 120
Type: Jelly Jar

Customer Reviews

No reviews for this product
(0)