LED Vaporproof 13W Warm Wall Die Cast Guard

Item #: 387312
Cat #: VXBRLED13YDG
UPC: 019813028569
Sign In or Register to view pricing and more.
Documents & Guides
Vaporproof 507 Lumens Vxbr Led 13W Warm Wall Bracket Frosted Globediecast Guard

Overview

Vaporproof 507 Lumens Vxbr Led 13W Warm Wall Bracket Frosted Globediecast Guard
Also known as: 019813028569, VXBRLED13YDG

Specifications

Wattage: 13
Volts AC: 120, 277
Color: Frosted, Natural
Type: Vaporproof Wall Mount Light
Mounting: Wall
Wattage: 13
Color: Frosted, Natural
Mounting: Wall
Volts AC: 120, 277
Type: Vaporproof Wall Mount Light

Customer Reviews

No reviews for this product
(0)