VAPORPROOF 13W CEILING FR GL GL

Item #: 298342
Cat #: VXLED13DG
UPC: 019813028330
Sign In or Register to view pricing and more.
Documents & Guides
VAPORPROOF LED 13W CEILING FROSTED GL GLOBE DIECAST GD

Overview

VAPORPROOF LED 13W CEILING FROSTED GL GLOBE DIECAST GD
Also known as: 019813028330, VXLED13DG

Specifications

Color: Frosted, Natural
Type: Jelly Jar
Light Technology: LED
Color: Frosted, Natural
Light Technology: LED
Type: Jelly Jar

Customer Reviews

No reviews for this product
(0)