LED Vaporproof, 26 Watt, 2000 Lumen, 4900K, 120-277V

Item #: 696019
Cat #: VXLED26DG-3/4
UPC: 019813033044
Sign In or Register to view pricing and more.
Documents & Guides
LED Vaporproof, 26 Watt, 2000 Lumen, 4900K, 68 CRI, 120-277 Volt, Thermal Shock-Resistant Frosted Glass Globe, Guard, Ceiling Mount

Overview

LED Vaporproof, 26 Watt, 2000 Lumen, 4900K, 68 CRI, 120-277 Volt, Thermal Shock-Resistant Frosted Glass Globe, Guard, Ceiling Mount
Also known as: 019813033044, VXLED26DG-3/4

Specifications

Lumens: 2000
Color: Natural
Type: Vaporproof Wall Mount Light
Color Rendering Index (CRI): 68
Wattage: 28.560
Light Technology: LED
Lumens: 2000
Type: Vaporproof Wall Mount Light
Wattage: 28.560
Color: Natural
Color Rendering Index (CRI): 68
Light Technology: LED

Customer Reviews

No reviews for this product
(0)