LED Vaporproof Fixture, 26 Watt, 2004 Lumen, 4900K, 100V-277V

Item #: 499242
Cat #: VXLED26DG
UPC: 019813032924
Sign In or Register to view pricing and more.
Documents & Guides
LED Vaporproof Fixture, Ceiling Mount, 26 Watt, 2004 Lumen, 4900K, 68 CRI, 100V-277 Volt, Die Cast Guard, Frosted Globe,

Overview

LED Vaporproof Fixture, Ceiling Mount, 26 Watt, 2004 Lumen, 4900K, 68 CRI, 100V-277 Volt, Die Cast Guard, Frosted Globe,
The RAB RABVXLED26DG is a high performance 26W LED Vaporproof fixture. A classic design with cutting edge LED technology.
Also known as: 019813032924, VXLED26DG

Specifications

Wattage: 26
Color: Frosted
Type: Jelly Jar
Light Technology: LED
Wattage: 26
Type: Jelly Jar
Color: Frosted
Light Technology: LED

Customer Reviews

No reviews for this product
(0)