LED Vaporproof, 26 Watt, 2000 Lumen, 4000K, 120-277V

Item #: 448354
Cat #: VXLED26NDG
UPC: 019813032948
Sign In or Register to view pricing and more.
Documents & Guides
LED Vaporproof, 26 Watt, 2000 Lumen, 4000K, 68 CRI, 120-277 Volt, Thermal Shock-Resistant Frosted Glass Globe, Guard, Ceiling Mount

Overview

LED Vaporproof, 26 Watt, 2000 Lumen, 4000K, 68 CRI, 120-277 Volt, Thermal Shock-Resistant Frosted Glass Globe, Guard, Ceiling Mount
Also known as: 019813032948, VXLED26NDG

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2000
Color: Natural
Type: Vaporproof Wall Mount Light
Color Rendering Index (CRI): 68
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Natural
Color Rendering Index (CRI): 68
Lumens: 2000
Type: Vaporproof Wall Mount Light
Light Technology: LED

Customer Reviews

No reviews for this product
(0)