LED Jelly Jar, 10W, 800L, 4000K, 120-277V, Wall Mount

Item #: 1348019
Cat #: JELYJAR1A/010UNV740/WM/GR
UPC: 046135601712
Sign In or Register to view pricing and more.
Documents & Guides
LED Jelly Jar, 10 Watt, 800 Lumen, 4000K, 70 CRI, 120-277 Volt, Wall Mount, Gray Finish, * Sylvania Part # 60171*

Overview

LED Jelly Jar, 10 Watt, 800 Lumen, 4000K, 70 CRI, 120-277 Volt, Wall Mount, Gray Finish, * Sylvania Part # 60171*
Also known as: 046135601712, JELYJAR1A/010UNV740/WM/GR

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Color: Gray
Type: Luminaire
Volts AC Range: 208, 240, 120
Mounting: Wall
Light Technology: LED
Wattage: 10
Color: Gray
Volts AC Range: 208, 240, 120
Light Technology: LED
Color Temperature: 4000 (Cool White)
Type: Luminaire
Mounting: Wall

Customer Reviews

No reviews for this product
(0)