LFLOOD 5W WARM LANDSCAPEFLOOD MARIN

Item #: 714960
Cat #: LFLED5YMBR
UPC: 019813032535
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LFlood, 5W, 3000k, LED With Junc Box Flood, Marine Listed Brass

Overview

LFlood, 5W, 3000k, LED With Junc Box Flood, Marine Listed Brass
Also known as: 019813032535, LFLED5YMBR

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 5
Color Rendering Index (CRI): 86
Color: Brass
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 86
Wattage: 5
Color: Brass

Customer Reviews

No reviews for this product
(0)