Landscape Down Lights

13 Found
Kichler

Deck Lndscp 12V Half Moon Lt

Item #: 122762
CAT #: 15064AZT
UPC: 783927056328
Sign In or Register to view pricing and more.
Kichler

Kichler 15093WHT

Item #: 358953
CAT #: 15093WHT
UPC: 783927029582
Sign In or Register to view pricing and more.
Hadco

12V, 27W 1156, DOWN LIGHT,VERDE

Item #: 245235
CAT #: DL1-G
UPC: 783352006028
Sign In or Register to view pricing and more.
Kichler

KICH 15066WHT Deck Rail 1-Lt 12V

Item #: 214282
CAT #: 15066WHT
UPC: 783927092425
Sign In or Register to view pricing and more.
Kichler

Down Accent 1-Lt 12V

Item #: 122989
CAT #: 15087AZT
UPC: 783927011549
Sign In or Register to view pricing and more.
Kichler

KICHLER 15065AZT

Item #: 122051
CAT #: 15065AZT
UPC: 783927150651
Sign In or Register to view pricing and more.
Kichler

DECK 1-LT 12V

Item #: 122034
CAT #: 15065BKT
UPC: 783927150668
Sign In or Register to view pricing and more.
Kichler

KICHLER 15066AZT FIXT

Item #: 122873
CAT #: 15066AZT
UPC: 783927031882
Sign In or Register to view pricing and more.
Kichler

Deck 1-Lt 12V

Item #: 86431
CAT #: 15165AZ
UPC: 783927123129
Sign In or Register to view pricing and more.
Kichler

Deck 1-lt 12v

Item #: 121949
CAT #: 15064BBR
UPC:
Sign In or Register to view pricing and more.
Progress Lighting

Deck Lighting 1-13W T-5 12v DECK LT BL

Item #: 85746
CAT #: P5223-31WB
UPC: 785247522316
Sign In or Register to view pricing and more.
Kichler

DECK LNDSCP 12V HALF

Item #: 111812
CAT #: 15064WHT
UPC:
Sign In or Register to view pricing and more.
Kichler

KICH 15065WHT Deck 1-Lt 12V

Item #: 123014
CAT #: 15065WHT
UPC:
Sign In or Register to view pricing and more.
Kichler

Deck Lndscp 12V Half Moon Lt

HALF MOON - Understated, modern style for deck or patio in a choice of contemporary finishes. Use with matching path lights 15360 AZT.
Item #: 122762
CAT #: 15064AZT
UPC: 783927056328
Sign In or Register to view pricing and more.
Kichler

Kichler 15093WHT

KICHLER 15093 WHITE
Item #: 358953
CAT #: 15093WHT
UPC: 783927029582
Sign In or Register to view pricing and more.
Hadco

12V, 27W 1156, DOWN LIGHT,VERDE

12V, 27W 1156, DOWN LIGHT,VERDE
Item #: 245235
CAT #: DL1-G
UPC: 783352006028
Sign In or Register to view pricing and more.
Kichler

KICH 15066WHT Deck Rail 1-Lt 12V

KIC 15066WHT DECK RAIL 1-LT 1
Item #: 214282
CAT #: 15066WHT
UPC: 783927092425
Sign In or Register to view pricing and more.
Kichler

Down Accent 1-Lt 12V

DOWN LIGHT - Tree or surface mount for downlight application. Features open stainless steel lamp protection.
Item #: 122989
CAT #: 15087AZT
UPC: 783927011549
Sign In or Register to view pricing and more.
Kichler

KICHLER 15065AZT

KICHLER 15065AZT
Item #: 122051
CAT #: 15065AZT
UPC: 783927150651
Sign In or Register to view pricing and more.
Kichler

DECK 1-LT 12V

KIC 15065BKT DECK 1-LT 12V
Item #: 122034
CAT #: 15065BKT
UPC: 783927150668
Sign In or Register to view pricing and more.
Kichler

KICHLER 15066AZT FIXT

KICHLER 15066AZT FIXT
Item #: 122873
CAT #: 15066AZT
UPC: 783927031882
Sign In or Register to view pricing and more.
Kichler

Deck 1-Lt 12V

MINI DECK LIGHT - Small size, simple styling and economical thermoplastic resin construction. Ideal for lighting along decks, porch steps and above stairways in salt air environments.
Item #: 86431
CAT #: 15165AZ
UPC: 783927123129
Sign In or Register to view pricing and more.
Kichler

Deck 1-lt 12v

Kich 15064bbr Accent Deck 12v
Item #: 121949
CAT #: 15064BBR
UPC:
Sign In or Register to view pricing and more.
Progress Lighting

Deck Lighting 1-13W T-5 12v DECK LT BL

One-light die-cast aluminum low voltage landscape deck light. Black finish is powder-coat painted to resist chipping, fading and the effects of salt air. 12-volt. Mounts directly to vertical posts. Units must be wired to a 12V transformer with proper capacity.
Item #: 85746
CAT #: P5223-31WB
UPC: 785247522316
Sign In or Register to view pricing and more.
Kichler

DECK LNDSCP 12V HALF

KIC 15064WHT DECK LNDSCP 12V HALF
Item #: 111812
CAT #: 15064WHT
UPC:
Sign In or Register to view pricing and more.
Kichler

KICH 15065WHT Deck 1-Lt 12V

KIC 15065WHT DECK 1-LT 12V
Item #: 123014
CAT #: 15065WHT
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
13 Items found