Mega Garden Post

Item #: 6698
Cat #: GP37G
UPC: 018997761569
Sign In or Register to view pricing and more.
Documents & Guides
Arl Gp37g Mega Garden Post

Overview

Arl Gp37g Mega Garden Post
Arlington’s Gard-N-Posts are the attractive, safe and easy way to install light fixtures and devices outdoors! We offer a variety of styles, from 9" to 73" tall that function as supports or enclosures – or both! Made of non-metallic, heavy-duty plastic, our damage-resistant Gard-N-Post holds up against abuse from lawn maintenance equipment. Most have built-in stabilizers that deliver rigid support and require no assembly. The angle-cut at the bottom allows for easy access to underground wires (Not applicable to GPD9 deck/post mount style or the GPLN15GR low profile support.) Plus, the colorant runs throughout the post, so there’s no chipping or loss of color. For added convenience, GP19, GP26 and GP37, our most popular sizes, come with a supplied separator so you can install power and low voltage outlets in the same post. Some styles come with a metal grounding bushing in place, ready for the installation of an NPT fixture. And some have KOs that make them UL Listed enclosures.
Also known as: 018997761569, GP37G

Specifications

Color: Green
Material: Plastic
Color: Green
Material: Plastic

Customer Reviews

No reviews for this product
(0)