Lawn Light, Max 100 Watt Incandescent, 120V, Black
Item #:
86569
Cat #:
LL22VG
UPC:
019813192277
Sign In or Register to view pricing and more.
Documents & Guides
Landscape Lawn Light, 4 Tier, Max 100 Watt Incandescent, 120 Volt, Black Finish, Lamp Not Supplied with Fixture
Overview
Landscape Lawn Light, 4 Tier, Max 100 Watt Incandescent, 120 Volt, Black Finish, Lamp Not Supplied with Fixture
Classic Landscape Lawn Lights packed with rugged features. Threaded, gasketed globe protects against weather, garden sprinklers and insects. Die-cast aluminum housing with powder coat finish.
Also known as: 019813192277, LL22VG
Specifications
Color: | Verde Green |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Verde Green |
Wattage: | 100 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)