Linear 1-18w 12v PATH LT ABZ

Item #: 84534
Cat #: P5200-20
UPC: 785247111749
Sign In or Register to view pricing and more.
Documents & Guides
Low profile path light in a cast bronze construction. Wide beam illumination with etched glass spread lens. Surface mount on ground. Complete with stake, 18w T5 wedge base lamp and 1/2 IP. This low voltage path light has minimal visibility perfect for walkways. Units must be wired to a 12V transformer with proper capacity.

Overview

Low profile path light in a cast bronze construction. Wide beam illumination with etched glass spread lens. Surface mount on ground. Complete with stake, 18w T5 wedge base lamp and 1/2 IP. This low voltage path light has minimal visibility perfect for walkways. Units must be wired to a 12V transformer with proper capacity.
Also known as: 785247111749, P5200-20

Specifications

Volts AC: 12
Color: Antique Bronze
Wattage: 18
Diameter: 6 3/4 in
Standards: California Proposition 65
Light Technology: Halogen
Volts AC: 12
Wattage: 18
Standards: California Proposition 65
Color: Antique Bronze
Diameter: 6 3/4 in
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)