In-Ground Well Light, Diameter 7", Aluminum Bronze

Item #: 170903
Cat #: 15268AZ
UPC: 783927284806
Sign In or Register to view pricing and more.
Documents & Guides
In-Ground Well Light, Diameter 7 Inch, Height 8-1/4 Inch, 120 Volt, Incandescent (Lamp Not Included), Tempered Glass Diffuser, Non-Metallic Resin Body, Aluminum Ring, Architectural Bronze Finish, Safety Rated For Wet Locations.

Overview

In-Ground Well Light, Diameter 7 Inch, Height 8-1/4 Inch, 120 Volt, Incandescent (Lamp Not Included), Tempered Glass Diffuser, Non-Metallic Resin Body, Aluminum Ring, Architectural Bronze Finish, Safety Rated For Wet Locations.
SMALL IN GROUND - Smaller 7" diameter in-ground light designed for use with PAR20 and PAR30.
Also known as: 783927284806, 15268AZ

Specifications

Diameter: 7 in
Volts AC: 120
Color: Architectural Bronze
Height: 8 1/4 in
Diameter: 7 in
Color: Architectural Bronze
Volts AC: 120
Height: 8 1/4 in

Customer Reviews

No reviews for this product
(0)