HID Lighting Pole Fixtures

66 Found
EXO Outdoor Lighting

FLOOD 1500 MH MT SPORTSLITER NEMA 6 GRY

Item #: 1200273
CAT #: SLS-1500H-158
UPC: 785988561346
Sign In or Register to view pricing and more.
Lumark

Area Light Fixture, 250W, Pulse Start

Item #: 403574
CAT #: MPTR2325
UPC: 623961750960
Sign In or Register to view pricing and more.
Lithonia Lighting

Lith Kad-250m-r4-tb-scwa-spd04-lpi

Item #: 393862
CAT #: KAD250MR4TBSCWASPD04LPI
UPC: 745975201310
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

RDWAY ARCH PWR-DOOR

Item #: 378383
CAT #: RMD-15S28-3
UPC: 785988720347
Sign In or Register to view pricing and more.
Lithonia Lighting

GENERAL PURPOSE CUTOFF AREA LIGHTING - CONTOUR SERIES

Item #: 355575
CAT #: KAD250MR3TBSCWASPD04LPI
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

LIT KAD400MR3TBSCWASPD09LPI

Item #: 572483
CAT #: KAD400MR3TBSCWASPD09LPI
UPC:
Sign In or Register to view pricing and more.
Lumark

PFT12523P20 Tribute Pole

Item #: 467249
CAT #: PFT12523P20
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

MH Area Light Fixture

Item #: 328081
CAT #: KAD400MR3TBSCWASPD04LPI
UPC: 745975014927
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

Flood Light, Metal Halide, Sportslight, 1500W, 120-277V

Item #: 104694
CAT #: SLS-1500H-158L
UPC: 785988144495
Sign In or Register to view pricing and more.
Lithonia Lighting

KAD400MR4TBSCWASPD09LPI

Item #: 96110
CAT #: KAD400MR4TBSCWASPD09LPI
UPC: 745975210206
Sign In or Register to view pricing and more.
Lumark

400W MH Fixture, Pulse Start

Item #: 383445
CAT #: MPTR2340
UPC: 623961750984
Sign In or Register to view pricing and more.
Current

GEF M2AR25S0A1GMS31 250W HPS LUMIN

Item #: 635200
CAT #: M2AR25S0A1GMS31
UPC: 662050337330
Sign In or Register to view pricing and more.
Current

400W LUMINAIRE

Item #: 107477
CAT #: MDRL40M0A21RMS21
UPC: 662050163564
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

FRMD AL 400W PMH QTAP TYPE 3 BRZ LP

Item #: 358391
CAT #: RCS-A4-P40-H3-F-Q-DB-L
UPC: 785988011216
Sign In or Register to view pricing and more.
Current

GEF M4AR40S5A 400W 480V HPS LUMIN

Item #: 601747
CAT #: M4AR40S5A
UPC: 662050230136
Sign In or Register to view pricing and more.
Holophane

Roadway Lighting, 150W, HPS, 120V

Item #: 611804
CAT #: 115-15S-RN-120-R3-FG
UPC:
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

FLOOD 1500 MH MT SPORTSLITER NEMA 6 GRY

FLOOD 1500 MH MT SPORTSLITER NEMA 6 GRY
Item #: 1200273
CAT #: SLS-1500H-158
UPC: 785988561346
Sign In or Register to view pricing and more.
Lumark

Area Light Fixture, 250W, Pulse Start

Area Light Fixture, 250 Watt, Pulse Start, Metal Halide, Includes: Lamp and 8 Inch Square Arm and Round Pole Adapter, Color: Bronze.
Item #: 403574
CAT #: MPTR2325
UPC: 623961750960
Sign In or Register to view pricing and more.
Lithonia Lighting

Lith Kad-250m-r4-tb-scwa-spd04-lpi

Distribution With 4in Arm For Square Pole Mounting, Lamp Included In Carton
Item #: 393862
CAT #: KAD250MR4TBSCWASPD04LPI
UPC: 745975201310
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

RDWAY ARCH PWR-DOOR

HUL RMD-15S28-3 RDWAY ARCH PWR-DOOR
Item #: 378383
CAT #: RMD-15S28-3
UPC: 785988720347
Sign In or Register to view pricing and more.
Lithonia Lighting

GENERAL PURPOSE CUTOFF AREA LIGHTING - CONTOUR SERIES

GENERAL PURPOSE CUTOFF AREA LIGHTING - CONTOUR SERIES
Item #: 355575
CAT #: KAD250MR3TBSCWASPD04LPI
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

LIT KAD400MR3TBSCWASPD09LPI

LIT KAD400MR3TBSCWASPD09LPI LITHONIA LIGHTING
Item #: 572483
CAT #: KAD400MR3TBSCWASPD09LPI
UPC:
Sign In or Register to view pricing and more.
Lumark

PFT12523P20 Tribute Pole

PFT12523P20 Tribute Pole
Item #: 467249
CAT #: PFT12523P20
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

MH Area Light Fixture

Area Light Fixture, 400W Metal Halide, Square Pole Mounting, Multi-Tap Ballast, Includes Lamp
Item #: 328081
CAT #: KAD400MR3TBSCWASPD04LPI
UPC: 745975014927
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

Flood Light, Metal Halide, Sportslight, 1500W, 120-277V

Flood Light, Metal Halide, Sportslight, 1500 Watt, 120-277 Volt, Lamp Included
Item #: 104694
CAT #: SLS-1500H-158L
UPC: 785988144495
Sign In or Register to view pricing and more.
Lithonia Lighting

KAD400MR4TBSCWASPD09LPI

LIT KAD400MR4TBSCWASPD09LPI
Item #: 96110
CAT #: KAD400MR4TBSCWASPD09LPI
UPC: 745975210206
Sign In or Register to view pricing and more.
Lumark

400W MH Fixture, Pulse Start

Area Light Fixture, 400W Pulse Start Metal Halide, Square Pole Arm, Round Pole Adapter, Includes: Lamp.
Item #: 383445
CAT #: MPTR2340
UPC: 623961750984
Sign In or Register to view pricing and more.
Current

GEF M2AR25S0A1GMS31 250W HPS LUMIN

GEF M2AR25S0A1GMS31 250W HPS LUMIN
Item #: 635200
CAT #: M2AR25S0A1GMS31
UPC: 662050337330
Sign In or Register to view pricing and more.
Current

400W LUMINAIRE

GEF MDRL40M0A21RMS21 400W LUMINAIRE
Item #: 107477
CAT #: MDRL40M0A21RMS21
UPC: 662050163564
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

FRMD AL 400W PMH QTAP TYPE 3 BRZ LP

FRMD AL 400W PMH QTAP TYPE 3 BRZ LP
Item #: 358391
CAT #: RCS-A4-P40-H3-F-Q-DB-L
UPC: 785988011216
Sign In or Register to view pricing and more.
Current

GEF M4AR40S5A 400W 480V HPS LUMIN

GEF M4AR40S5A 400W 480V HPS LUMIN
Item #: 601747
CAT #: M4AR40S5A
UPC: 662050230136
Sign In or Register to view pricing and more.
Holophane

Roadway Lighting, 150W, HPS, 120V

Roadway Series Cobrahead, 150 Watt High Pressure Sodium, Reactor Normal Power Factor, 120 Volt, Roadway Type III, Flat Glass Clear Tempered
Item #: 611804
CAT #: 115-15S-RN-120-R3-FG
UPC:
Sign In or Register to view pricing and more.
Page 1 of 5
66 Items found