Twin Head LED Motion Sensor Flood Light, Bronze
Item #:
1609884
Cat #:
MST20C18B
UPC:
080083810512
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Twin Head LED Motion Sensor Flood Light with Bluetooth Mesh Connectivity, 120-277V, 22.8 Watt, 2034 Lumens, 84 CRI, Bronze
Overview
Twin Head LED Motion Sensor Flood Light with Bluetooth Mesh Connectivity, 120-277V, 22.8 Watt, 2034 Lumens, 84 CRI, Bronze
The HALO Home smart LED motion sensor flood incorporates Bluetooth® Mesh technology into a durable, twin head design for an advanced outdoor lighting solution built for high performance. Features configurable settings for both the motion sensor and floodlight, including sensitivity, duration and scene control, as well as grouping, scheduling, dimming and white color tuning. The MST20C does not require a hub and can be wirelessly controlled directly from any compatible smart device utilizing the HALO Home app, or any HALO Home wireless switch or dimmer.
Also known as: 080083810512, MST20C18B
Specifications
Volts AC: | 120-277 |
Type: | Motion Sensor |
Light Technology: | LED |
Wattage: | 22.800 |
Volts AC: | 120-277 |
Light Technology: | LED |
Type: | Motion Sensor |
Wattage: | 22.800 |
Customer Reviews
No reviews for this product
(0)