LED Motion Floodlight

Item #: 1099674
Cat #: 5882-5
UPC: 050169588253
Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 180º Motion, Weatherproof, 3000K, 2000 Lumen, 26W, 120 VAC, Gray

Overview

LED Floodlight, 180º Motion, Weatherproof, 3000K, 2000 Lumen, 26W, 120 VAC, Gray
Also known as: 050169588253, 5882-5

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2000
Volts AC: 120
Color: Gray
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 2000
Color: Gray

Customer Reviews

No reviews for this product
(0)