This product has been discontinued.
Flood Light, LED, w/ Motion Sensor, 18W, Bronze
Item #:
382809
Cat #:
FFLED18MS
UPC:
019813033662
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, LED, w/ Motion Sensor, 18 Watt, 120 Volt, Bronze, Wall Mount
Overview
Flood Light, LED, w/ Motion Sensor, 18 Watt, 120 Volt, Bronze, Wall Mount
Fixtures come with 360° or 180° detection pattern.
Also known as: 019813033662, FFLED18MS
Specifications
Wattage: | 18 |
Volts AC: | 120 |
Type: | Flood Light, Sensor |
Color: | Bronze |
Mounting: | Wall |
Light Technology: | LED |
Wattage: | 18 |
Type: | Flood Light, Sensor |
Mounting: | Wall |
Volts AC: | 120 |
Color: | Bronze |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)