Motion Sensor Lighting

90 Found
RAB

Gotcha Sensor, 500W, White

Item #: 79376
CAT #: GT500W
UPC: 019813750040
Sign In or Register to view pricing and more.
RAB

Motion Sensor, Super Stealth, 1000W, White

Item #: 80276
CAT #: STL360W
UPC: 019813761213
Sign In or Register to view pricing and more.
RAB

Motion Sensor, Stealth 110, 1000W, White

Item #: 38585
CAT #: STL110W
UPC: 019813601809
Sign In or Register to view pricing and more.
RAB

Gotcha Sensor, 500W

Item #: 79392
CAT #: GT500
UPC: 019813750002
Sign In or Register to view pricing and more.
RAB

Motion Sensor, Stealth 200, 1000W, White

Item #: 38562
CAT #: STL200W
UPC: 019813602004
Sign In or Register to view pricing and more.
RAB

LUMINATOR 110 SENR SAD 2FLOODS 300W WH

Item #: 79356
CAT #: LU300W
UPC: 019813750118
Sign In or Register to view pricing and more.
RAB

Motion Sensor, Stealth 110, 1000W, Bronze

Item #: 38609
CAT #: STL110
UPC: 019813601700
Sign In or Register to view pricing and more.
RAB

Motion Sensor, 180°, 500W, White

Item #: 103391
CAT #: SMS500W
UPC: 019813760513
Sign In or Register to view pricing and more.
RAB

LUMINATOR 110 SENR SAD 2FLOODS 300W

Item #: 38542
CAT #: LU300
UPC: 019813730004
Sign In or Register to view pricing and more.
RAB

Motion Sensor, Super Stealth, 1000W, Bronze

Item #: 39285
CAT #: STL360
UPC: 019813761206
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

Single Outdoor Occupancy Sensor, White, 180 Degree Coverage

Item #: 1134920
CAT #: MS-WH
UPC: 785988032969
Sign In or Register to view pricing and more.
RAB

Gotcha Sensor/Light, 500W, Black

Item #: 38294
CAT #: GT500R
UPC: 019813750019
Sign In or Register to view pricing and more.
RAB

Motion Sensor, Stealth 200, 1000W, Bronze

Item #: 80399
CAT #: STL200
UPC: 019813601908
Sign In or Register to view pricing and more.
Hubbell - Lighting

Single Outdoor OCC Sensor, Dark Bronze, 180 Degree Coverage

Item #: 1090505
CAT #: MS-DB
UPC:
Sign In or Register to view pricing and more.
RAB

STEALTH 200 SENR SAD H1FLD 1000W WH

Item #: 38468
CAT #: STL200HW
UPC: 019813760742
Sign In or Register to view pricing and more.
RAB

Motion Sensor, 500W, Bronze

Item #: 79411
CAT #: SMS500
UPC: 019813760506
Sign In or Register to view pricing and more.
RAB

Gotcha Sensor, 500W, White

Motion Sensor, Gotcha Sensor, 110°, Features: 500W Switching Capacity, Manual Override, Surge Protection, Vandal Resistant Lens, Color: White.
Item #: 79376
CAT #: GT500W
UPC: 019813750040
Sign In or Register to view pricing and more.
RAB

Motion Sensor, Super Stealth, 1000W, White

Motion Sensor, Super Stealth Sensor, 360°+180°, Features: 1000W Switching Capacity, Surge Protection, White
Item #: 80276
CAT #: STL360W
UPC: 019813761213
Sign In or Register to view pricing and more.
RAB

Motion Sensor, Stealth 110, 1000W, White

Motion Sensor, 110°, Stealth Sensor, Features: 1000W, Surge Protection, Double Look Down Lens, LED Detection Indicator, Color: White.
Item #: 38585
CAT #: STL110W
UPC: 019813601809
Sign In or Register to view pricing and more.
RAB

Gotcha Sensor, 500W

Motion Sensor, Gotcha Sensor, 110°, Features: 500W Switching Capacity, Manual Override, Surge Protection, Vandal Resistant Lens, Color: Black.
Item #: 79392
CAT #: GT500
UPC: 019813750002
Sign In or Register to view pricing and more.
RAB

Motion Sensor, Stealth 200, 1000W, White

Motion Sensor, 200°, Stealth Sensor, Features: 1000W Switching Capacity, Surge Protection, Color: White.
Item #: 38562
CAT #: STL200W
UPC: 019813602004
Sign In or Register to view pricing and more.
RAB

LUMINATOR 110 SENR SAD 2FLOODS 300W WH

LUMINATOR 110 SENSOR AND 2 FLOODS 300W 120V AND ROUND COVER WHITE
Item #: 79356
CAT #: LU300W
UPC: 019813750118
Sign In or Register to view pricing and more.
RAB

Motion Sensor, Stealth 110, 1000W, Bronze

Motion Sensor, 110°, Stealth Sensor, Features: 1000W, Surge Protection, Double Look Down Lens, LED Detection Indicator, Color: Bronze.
Item #: 38609
CAT #: STL110
UPC: 019813601700
Sign In or Register to view pricing and more.
RAB

Motion Sensor, 180°, 500W, White

Motion Sensor, 180°, Features: 500W Incandescent/250W Fluorescent, Vandal Resistant Lens, LED "On Guard" Indicator, Color: White.
Item #: 103391
CAT #: SMS500W
UPC: 019813760513
Sign In or Register to view pricing and more.
RAB

LUMINATOR 110 SENR SAD 2FLOODS 300W

LUMINATOR 110 SENSOR AND 2 FLOODS 300W 120V AND ROUND COVER BRONZE
Item #: 38542
CAT #: LU300
UPC: 019813730004
Sign In or Register to view pricing and more.
RAB

Motion Sensor, Super Stealth, 1000W, Bronze

Motion Sensor, Super Stealth Sensor, 360°+180°, Features: 1000W Switching Capacity, Surge Protection, Color: Bronze.
Item #: 39285
CAT #: STL360
UPC: 019813761206
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

Single Outdoor Occupancy Sensor, White, 180 Degree Coverage

Single Outdoor Occupancy Sensor, White, 180 Degree Coverage, Motion Sensor Only
Item #: 1134920
CAT #: MS-WH
UPC: 785988032969
Sign In or Register to view pricing and more.
RAB

Gotcha Sensor/Light, 500W, Black

Flood Light, Motion Sensor, Gotcha Sensor, Requires (2) 150W PAR38 Lamps, 500W Switching Capacity, Time Delay, Black Finish, Lamps Not Included
Item #: 38294
CAT #: GT500R
UPC: 019813750019
Sign In or Register to view pricing and more.
RAB

Motion Sensor, Stealth 200, 1000W, Bronze

Motion Sensor, 200°, Stealth Sensor, Features: 1000W Switching Capacity, Surge Protection, Color: Bronze.
Item #: 80399
CAT #: STL200
UPC: 019813601908
Sign In or Register to view pricing and more.
Hubbell - Lighting

Single Outdoor OCC Sensor, Dark Bronze, 180 Degree Coverage

Single Outdoor Occupancy Sensor, Dark Bronze, 180 Degree Coverage, Motion Sensor Only
Item #: 1090505
CAT #: MS-DB
UPC:
Sign In or Register to view pricing and more.
RAB

STEALTH 200 SENR SAD H1FLD 1000W WH

STEALTH 200 SENSOR AND H1 FLOODS 1000W 120V AND CU4 WHITE
Item #: 38468
CAT #: STL200HW
UPC: 019813760742
Sign In or Register to view pricing and more.
RAB

Motion Sensor, 500W, Bronze

Motion Sensor, 180°, Features: 500W Incandescent / 250W Fluorescent, Vandal Resistant Lens, LED "On Guard" Indicator, Color: Bronze.
Item #: 79411
CAT #: SMS500
UPC: 019813760506
Sign In or Register to view pricing and more.
Page 1 of 6
90 Items found