Sign In or Register to view pricing and more.
Documents & Guides
Raco 5624-1 Wp Wht 4" Rnd Cvr w/1 Lampholder
Overview
Raco 5624-1 Wp Wht 4" Rnd Cvr w/1 Lampholder
Also known as: 050169562413, 5624-1
Specifications
Color: | White |
Diameter: | 4 in |
Finish: | Powder Coat |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 1 |
Color: | White |
Finish: | Powder Coat |
Number of Threaded Outlets: | 1 |
Diameter: | 4 in |
Material: | Aluminum Die Cast |
Customer Reviews
No reviews for this product
(0)