Lampholder, Swivel, Gray

Item #: 788606
Cat #: PLTS100GY
UPC: 092326130288
Sign In or Register to view pricing and more.
Swivel Lampholder, 1/2" Pipe Thread, Color: Gray.

Overview

Swivel Lampholder, 1/2" Pipe Thread, Color: Gray.
Weatherproof Lampholder, Nonmetallic, Gray. Durable high impact polycarbonate construction Includes gasket and mounting hardware Multi-lingual instructions in each package Extra long wire leads High impact PBT construction Porcelain lamp sockets Patented no-tool easy-mount feature Use 75-150-Watt PAR 38 lamps
Also known as: 092326130288, PLTS100GY

Specifications

Material: Polycarbonate
Volts AC: 120
Color: Gray
Wattage: 150
Light Technology: Incandescent
Material: Polycarbonate
Color: Gray
Light Technology: Incandescent
Volts AC: 120
Wattage: 150

Customer Reviews

No reviews for this product
(0)