Outdoor Non-Metallic Lampholders

19 Found
WF Harris Lighting

Flood Light, Incandescent, 2-Light, 150W, 130V, White

Item #: 361031
CAT #: 201W
UPC:
Sign In or Register to view pricing and more.
Hubbell-TayMac

Lampholder, Swivel, White

Item #: 668170
CAT #: PLTS100WH
UPC: 092326130226
Sign In or Register to view pricing and more.
WF Harris Lighting

Hood for PAR38 Fixture, White

Item #: 361188
CAT #: 400W
UPC:
Sign In or Register to view pricing and more.
Pass & Seymour

OUTDOOR LAMPHOLDER GRAY

Item #: 204151
CAT #: PAR1
UPC: 785007254907
Sign In or Register to view pricing and more.
DataComm Electronics

DATA 95-0010 TWIN FLOODLGT & HLDER

Item #: 328442
CAT #: 95-0010
UPC: 660559002841
Sign In or Register to view pricing and more.
Progress Lighting

2-150W PAR 38 LAMP HLDR ABZ

Item #: 121316
CAT #: P5212-20
UPC: 785247109173
Sign In or Register to view pricing and more.
Woodhead

Vaprotex Socket

Item #: 274700
CAT #: 1262
UPC: 786788613273
Sign In or Register to view pricing and more.
WF Harris Lighting

Threaded Single Non Metallic Floodlight,White

Item #: 361185
CAT #: 150W
UPC:
Sign In or Register to view pricing and more.
WF Harris Lighting

HIGH ABUSE SINGLE FLOOD

Item #: 386872
CAT #: 101W
UPC:
Sign In or Register to view pricing and more.
WF Harris Lighting

Snap-On Hood, Black

Item #: 290538
CAT #: 400BK
UPC:
Sign In or Register to view pricing and more.
Hubbell-TayMac

Lampholder, Swivel, Gray

Item #: 788606
CAT #: PLTS100GY
UPC: 092326130288
Sign In or Register to view pricing and more.
Pass & Seymour

OUTDOOR LAMHOLDER BRONZE

Item #: 203745
CAT #: PAR1-BR
UPC: 785007254853
Sign In or Register to view pricing and more.
Pass & Seymour

PORCELAIN KYLS LMPHLDR 1-CIRCUIT W/LEADS

Item #: 92029
CAT #: 10085
UPC: 785007100853
Sign In or Register to view pricing and more.
Pass & Seymour

OUTDOOR LAMPHOLDER WHITE

Item #: 204032
CAT #: PAR1-W
UPC: 785007254877
Sign In or Register to view pricing and more.
Pass & Seymour

LAMPHOLDER TO OUTLET ADAPTOR

Item #: 720491
CAT #: 125
UPC: 785007125054
Sign In or Register to view pricing and more.
WF Harris Lighting

INCAN. STAKE

Item #: 413744
CAT #: 101S-BK
UPC:
Sign In or Register to view pricing and more.
WF Harris Lighting

Flood Light, Incandescent, 2-Light, 150W, 130V, White

Flood Light, Incandescent, 2-Light, 150 Watt, 130 Volt, Lamp Type: PAR38, Color: White, Mount: Wall
Item #: 361031
CAT #: 201W
UPC:
Sign In or Register to view pricing and more.
Hubbell-TayMac

Lampholder, Swivel, White

Swivel Lampholder, 1/2" Pipe Thread, Color: White.
Item #: 668170
CAT #: PLTS100WH
UPC: 092326130226
Sign In or Register to view pricing and more.
WF Harris Lighting

Hood for PAR38 Fixture, White

Hood for PAR38 Fixture, White
Item #: 361188
CAT #: 400W
UPC:
Sign In or Register to view pricing and more.
Pass & Seymour

OUTDOOR LAMPHOLDER GRAY

Die-cast Outdoor Lampholder, Gray
Item #: 204151
CAT #: PAR1
UPC: 785007254907
Sign In or Register to view pricing and more.
DataComm Electronics

DATA 95-0010 TWIN FLOODLGT & HLDER

DATA 95-0010 TWIN FLOODLGT & HLDER
Item #: 328442
CAT #: 95-0010
UPC: 660559002841
Sign In or Register to view pricing and more.
Progress Lighting

2-150W PAR 38 LAMP HLDR ABZ

Outdoor double headed non-metallic PAR lampholder in an Antique Bronze finish.
Item #: 121316
CAT #: P5212-20
UPC: 785247109173
Sign In or Register to view pricing and more.
Woodhead

Vaprotex Socket

Wood 1262 Repl Wp Rub Skt w/leads
Item #: 274700
CAT #: 1262
UPC: 786788613273
Sign In or Register to view pricing and more.
WF Harris Lighting

Threaded Single Non Metallic Floodlight,White

Floodlight, Single Threaded Fixture Type, PAR38 Lamp Type, (1) 150W Fixture Wattage. Wet Location, Rustproof, Vandal Resistant, Non-Conductive. White
Item #: 361185
CAT #: 150W
UPC:
Sign In or Register to view pricing and more.
WF Harris Lighting

HIGH ABUSE SINGLE FLOOD

WFH 101W HIGH ABUSE SINGLE FLOOD
Item #: 386872
CAT #: 101W
UPC:
Sign In or Register to view pricing and more.
WF Harris Lighting

Snap-On Hood, Black

Snap-On Hood. Wet Location, Rustproof, Vandal Resistant, Non-Conductive. Black
Item #: 290538
CAT #: 400BK
UPC:
Sign In or Register to view pricing and more.
Hubbell-TayMac

Lampholder, Swivel, Gray

Swivel Lampholder, 1/2" Pipe Thread, Color: Gray.
Item #: 788606
CAT #: PLTS100GY
UPC: 092326130288
Sign In or Register to view pricing and more.
Pass & Seymour

OUTDOOR LAMHOLDER BRONZE

Die-cast Outdoor Lampholder, Bronze
Item #: 203745
CAT #: PAR1-BR
UPC: 785007254853
Sign In or Register to view pricing and more.
Pass & Seymour

PORCELAIN KYLS LMPHLDR 1-CIRCUIT W/LEADS

Medium base, porcelain, keyless, single circuit with 2-18 awg leads 6 long. White.
Item #: 92029
CAT #: 10085
UPC: 785007100853
Sign In or Register to view pricing and more.
Pass & Seymour

OUTDOOR LAMPHOLDER WHITE

Die-cast Outdoor Lampholder, White
Item #: 204032
CAT #: PAR1-W
UPC: 785007254877
Sign In or Register to view pricing and more.
Pass & Seymour

LAMPHOLDER TO OUTLET ADAPTOR

Medium base Lampholder To Outlet Adapter.15 amp, 125 volt, 660 watt.White.
Item #: 720491
CAT #: 125
UPC: 785007125054
Sign In or Register to view pricing and more.
WF Harris Lighting

INCAN. STAKE

WFH 101S-BK INCAN. STAKE
Item #: 413744
CAT #: 101S-BK
UPC:
Sign In or Register to view pricing and more.
Page 1 of 2
19 Items found