This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Area/Flood Light, LED, Series: OSQ,120/277 Volts, 50000 Hr, NEMA: Type III
Overview
Area/Flood Light, LED, Series: OSQ,120/277 Volts, 50000 Hr, NEMA: Type III
The OSQ Area/Flood luminaire blends extreme optical control, advanced thermal management and modern, clean aesthetics. Built to last, the housing is rugged cast aluminum with an integral, weathertight LED driver compartment. Versatile mounting configurations offer simple installation. Its slim, low-profile design minimizes wind load requirements and blends seamlessly into the site providing even, quality illumination. The ‘B’ Input power designator is a suitable upgrade for HID applications up to 250 Watt, and the 'K’ Input power designator is a suitable upgrade for HID applications up to 400 Watt. Applications: Parking lots, walkways, campuses, car dealerships, office complexes, and internal roadways
Also known as: OSQ-A-NM-3ME-B-40K-UL-BZ
Specifications
Type: | Pole Light |
Color Temperature: | 4000 (Cool White) |
Volts AC Range: | 208, 240, 120 |
Light Technology: | LED |
Type: | Pole Light |
Volts AC Range: | 208, 240, 120 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)